Zoro Homepage

Gray Mist, Tivoli Travertine, 24 in. L

  • Mfr # D7379461

  • Zoro # G816114813


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Material
Limestone, Vinyl
Coverage Area
24.13 sq ft
Face Treatment
Embossed
Edge Shape
Rounded
Installation Method
Liquid Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7379461
Zoro #
G816114813
UPC #
840051577638
Country of Origin
United States

Dimensions

Tile Width
12 in
Tile Length
24 in
Wear Layer Thickness
0.05 in
Manufacturers Warranty Length
5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty
Tile Thickness
5/32 in
Tile Length - Maximum
24 in

Details

Color
Gray Mist
Item
Floor Tiles
Material
Limestone, Vinyl
Coverage Area
24.13 sq ft
Face Treatment
Embossed
Edge Shape
Rounded
Installation Method
Liquid Adhesive
Standards
FDA APPROVED
Features
Scratch-Resistant, Water-Resistant
Pattern
Tivoli Travertine
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria

Description

Floor Tiles, Color Gray Mist, Material Limestone, Vinyl, Coverage Area 24.13 sq ft, Standards FDA APPROVED, Manufacturers Warranty Length 5 Year Light Commercial Limited Warranty, Lifetime Residential Limited Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.