Health Zone Ultima Acoustical Ceiling Tile, 24 in W x 24 in L, 12 PK
Mfr # 1937AN
Zoro # G3548632
product price:Â $339.99
/pk 12, $28.33/ea
Free Shipping & Returns
Key Features
Series
Health Zone Ultima
Length
24 in
Width
24 in
Noise Reduction Coefficient
0.7
Edge Type
Beveled Tegular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1937AN
Zoro #
G3548632
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
3/4 in
Overall Length
24 in
Overall Width
24 in
Details
Item
Acoustical Ceiling Tile
Series
Health Zone Ultima
Noise Reduction Coefficient
0.7
Edge Type
Beveled Tegular
Color
White
Ceiling Attenuation Class
35
Material
Mineral Fiber
Standards
ASTM E1264
Light Reflectance
86 %
Application
Kitchen/Food Prep Areas, Lavatories/Restrooms, Healthcare
Recycled Content
77 %
Resistant To
Sag, Mold, Mildew, Bacteria, Soil, Scratch-Resistant
Texture
Fine
Coverage
48 sq ft
Features
Excellent Sound Absorption, Non-Directional, Washable
Resistance Properties
Water-Repellent
Fire Retardant Class
Class A
Description
Acoustical Ceiling Tile, Edge Type Beveled Tegular, Overall Length 24 in, Overall Width 24 in, Ceiling Attenuation Class 35, Fire Retardant Class Class A, Light Reflectance 86 Percent, Noise Reduction Coefficient 0.7, Recycled Content 77 Percent, Texture Fine, Application Kitchen/Food Prep Areas, Lavatories/Restrooms, Healthcare, Color White, Coverage 48 sq ft, Features Excellent Sound Absorption, Non-Directional, Washable, Material Mineral Fiber, Resistance Properties Water-Repellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.