Zoro Homepage

Hot Water Circulating Pump, 1/17 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 180203-686

  • Zoro # G8509785


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/16 hp
Inlet/Outlet Size
1 in
Series
Compass H20-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180203-686
Zoro #
G8509785
UPC #
672807420741
Country of Origin
China

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
6 1/2 in
Overall Length
7.13 in
Overall Height
6.5 in
Overall Width
4 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
1 in
For Inlet Pipe Diameter
1 in
For Discharge Pipe Diameter
1 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/16 hp
Series
Compass H20-20
Pump Type
Energy Efficient
Number of Speeds
Variable
Max. GPM @ Head
20 gpm @ 0 ft
Maximum Feet of Head
20 ft
Min. GPM @ Head
0 gpm @ 20 ft
Connection Type
Flange
Amps
0.65 A
Best Efficiency GPM @ Head
10 gpm @ 10 ft
Includes
(2) Gaskets
Drive Type
Direct
Thermal Protection
yes
Shaft Material
Ceramic
Impeller Material
Plastic
Features
Compact, High Performance, Maintenance Free, Variable Speed
Compliance
cETL
Loop Configuration
Closed
Standards
ETL
Pump Mount
In Line
Shut-Off
20 ft
Mechanical Seal
Wet Rotor
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 15 Feet of Head
5 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Pump Housing Material
Cast Iron
Series Family
Compass H
Compatible Media Type
Water
Rotor Type
Wet
Maximum Flow Rate @ 10 Feet of Head
10 gpm
Flange or Union Included
Yes
Maximum RPM
3,600 RPM
Maximum Flow Rate @ 1 Feet of Head
19 gpm
For Use With Potable Systems
No
Maximum Operating Pressure
150 psi
Nameplate Voltage
115V AC
Maximum Flow Rate @ 5 Feet of Head
15 gpm
Pump Casing Material
Cast Iron
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
20 gpm
Includes Flange
Flange Included
Includes Volute
No Volute Included
Connection Standard
Flange
Media Temperature - Minimum
35.6 Degrees F
Includes Union
No Union Included
Revolutions Per Minute - Maximum
3,600 RPM
Feet of Head - Maximum
20 ft
Media Temperature - Maximum
230 Degrees F
For Low Lead Compliance Level
EX
Full Load Current
0.65 A

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/16 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 10 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 19 gpm, Nameplate Voltage 115V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass H

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.