Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182202-650

  • Zoro # G8509751


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
E10.2B
Inlet/Outlet Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182202-650
Zoro #
G8509751
UPC #
672807409319
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Width
4.2 in
Overall Length
7.5 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
E10.2B
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
38 gpm @ 5 ft
Maximum Feet of Head
28 ft
Min. GPM @ Head
0 gpm @ 27 ft
Connection Type
Flange
Shaft Material
Stainless Steel
Shut-Off
27 ft
Impeller Material
Plastic
Drive Type
Direct
Pump Mount
In Line
Standards
NSF 372
Amps
2.0 A
Compliance
cUL, Low Lead, NSF-372
Thermal Protection
yes
Best Efficiency GPM @ Head
20 gpm @ 18 ft
Features
Ball Bearing, In Line, Mechanical Seal
Includes
(2) Gaskets, Nuts and Bolts
Loop Configuration
Open
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Maximum Flow Rate @ 20 Feet of Head
18 gpm
Maximum Flow Rate @ 10 Feet of Head
32 gpm
Maximum Operating Pressure
150 psi
For Use With Potable Systems
Yes
Frequency
60 Hz
Body Gasket Material
EPDM
Compatible Media Type
Water
Maximum Flow Rate @ 25 Feet of Head
6 gpm
Pump Housing Material
Bronze
Maximum RPM
3,300 RPM
Number of Intakes
2
Flange or Union Included
Yes
Nameplate Voltage
120V AC
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 15 Feet of Head
26 gpm
Series Family
E.2
Minimum Media Temperature
32 Degrees F
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 1 Feet of Head
42 gpm
Maximum Flow Rate @ 5 Feet of Head
38 gpm
Number of Flange Mounting Holes
2
Revolutions Per Minute - Maximum
3,300 RPM
Includes Union
No Union Included
Includes Flange
Flange Included
Pump Casing Material
Bronze
For Low Lead Compliance Level
CE
Media Temperature - Maximum
230 Degrees F
Operating Pressure - Maximum
150 psi
Connection Standard
Flange
Flow Rate - Maximum
42 gpm
Media Temperature - Minimum
32 Degrees F
Full Load Current
2.0 A
Feet of Head - Maximum
28 ft
Includes Volute
No Volute Included
Motor Enclosure Design
Open Drip Proof
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head 32 gpm, Maximum Flow Rate @ 15 Feet of Head 26 gpm, Maximum Flow Rate @ 1 Foot of Head 42 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2, Maximum Flow Rate @ 20 Feet of Head 18 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.