Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection

  • Mfr # 116479-136A

  • Zoro # G8509401


product price:  $2,352.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Inlet/Outlet Size
1-1/2 in
Series
H-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116479-136A
Zoro #
G8509401
UPC #
672807026530
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
13 1/2 in
Overall Length
23 in
Overall Height
13.5 in
Overall Width
10 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
1 1/2 in
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Series
H-64
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
62 gpm @ 13 ft
Maximum Feet of Head
46 ft
Min. GPM @ Head
15 gpm @ 44 ft
Connection Type
Flange
Features
3 Piece Oil Lubricated Booster
Amps
1.4/2.7/2.8 A
Loop Configuration
Closed
Drive Type
Direct
Mechanical Seal
Silicon Carbide Mechanical Seal
Compliance
cUL
Includes
(2) Flanges, and (2) Gaskets, Nuts and Bolts
Thermal Protection
yes
Impeller Material
Metal
Best Efficiency GPM @ Head
40 gpm @ 37 ft
Shut-Off
45 ft
Standards
UL Listed
Pump Mount
In Line
Shaft Material
Carbon Steel
Maximum Flow Rate @ 20 Feet of Head
75 gpm
Maximum Flow Rate @ 25 Feet of Head
52 gpm
Nameplate Voltage
208-240/460V AC
Compatible Media Type
Water
For Use With Potable Systems
No
Maximum Operating Pressure
175 psi
Flange or Union Included
Yes
Maximum Media Temperature
225 Degrees F
Maximum Flow Rate @ 15 Feet of Head
80 gpm
Maximum RPM
1,750 RPM
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Flow Rate @ 1 Feet of Head
100 gpm
Body Gasket Material
Silicon Carbide
Pump Housing Material
Cast Iron
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 30 Feet of Head
47 gpm
Maximum Flow Rate @ 40 Feet of Head
30 gpm
Series Family
S&H
Maximum Flow Rate @ 10 Feet of Head
85 gpm
Maximum Flow Rate @ 5 Feet of Head
95 gpm
Includes Flange
Flange Included
Feet of Head - Maximum
46 ft
Media Temperature - Maximum
225 Degrees F
Motor Enclosure Design
Open Drip Proof
Includes Volute
No Volute Included
Revolutions Per Minute - Maximum
1,750 RPM
Operating Pressure - Maximum
175 psi
Connection Standard
Flange
Full Load Current
1.4/2.7/2.8 A
Flow Rate - Maximum
53 gpm
Media Temperature - Minimum
-4 Degrees F
Includes Union
No Union Included
Pump Casing Material
Cast Iron

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 3/4 hp, Maximum Feet of Head 46 ft, Maximum Flow Rate @ 10 Feet of Head 85 gpm, Maximum Flow Rate @ 15 Feet of Head 80 gpm, Maximum Flow Rate @ 1 Foot of Head 100 gpm, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family S&H

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.