Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection

  • Mfr # 116480LF-137A

  • Zoro # G8509426


product price: $3,340.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Series
H-64
Inlet/Outlet Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116480LF-137A
Zoro #
G8509426
UPC #
672807403423
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
13 1/2 in
Overall Length
23 in
Overall Width
10 in
Overall Height
13.5 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
2 yr
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
208-240/460V AC
Phase
Three
Horsepower
3/4 hp
Series
H-64
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
62 gpm @ 13 ft
Maximum Feet of Head
46 ft
Min. GPM @ Head
15 gpm @ 44 ft
Connection Type
Flange
Shaft Material
Carbon Steel
Best Efficiency GPM @ Head
40 gpm @ 37 ft
Includes
(2) Flanges, and (2) Gaskets, Nuts and Bolts
Amps
1.4/2.7/2.8 A
Mechanical Seal
Silicon Carbide Mechanical Seal
Impeller Material
Metal
Thermal Protection
yes
Shut-Off
45 ft
Pump Mount
In Line
Compliance
cUL, Low Lead, NSF-372
Drive Type
Direct
Standards
NSF 372
Loop Configuration
Open
Features
3 Piece Oil Lubricated Booster
Compatible Media Type
Water
Pipe to Flange or Union Connection Type
FNPT
Maximum Flow Rate @ 40 Feet of Head
30 gpm
Body Gasket Material
Silicon Carbide
Flange or Union Included
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Series Family
S&H
For Use With Potable Systems
Yes
Maximum Flow Rate @ 15 Feet of Head
80 gpm
Maximum Flow Rate @ 10 Feet of Head
85 gpm
Maximum Media Temperature
225 Degrees F
Maximum Flow Rate @ 25 Feet of Head
52 gpm
Nameplate Voltage
208-240/460V AC
Maximum Operating Pressure
175 psi
Maximum Flow Rate @ 1 Feet of Head
100 gpm
Pump Housing Material
Bronze
Maximum RPM
1,750 RPM
Maximum Flow Rate @ 20 Feet of Head
75 gpm
Maximum Flow Rate @ 30 Feet of Head
47 gpm
Maximum Flow Rate @ 5 Feet of Head
95 gpm
Full Load Current
1.4/2.7/2.8 A
Operating Pressure - Maximum
175 psi
For Low Lead Compliance Level
CE
Includes Volute
No Volute Included
Pump Casing Material
Bronze
Media Temperature - Minimum
-4 Degrees F
Flow Rate - Maximum
53 gpm
Revolutions Per Minute - Maximum
1,750 RPM
Feet of Head - Maximum
46 ft
Media Temperature - Maximum
225 Degrees F
Motor Enclosure Design
Open Drip Proof
Includes Flange
Flange Included
Includes Union
No Union Included
Connection Standard
Flange
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 13 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 3/4 hp, Maximum Feet of Head 46 ft, Maximum Flow Rate @ 10 Feet of Head 85 gpm, Maximum Flow Rate @ 15 Feet of Head 80 gpm, Maximum Flow Rate @ 1 Foot of Head 100 gpm, Nameplate Voltage 208-240/460V AC, Number of Speeds 1, Phase Three, Pump Type 3-Piece, Series Family S&H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.