Zoro Homepage

Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 110223-320

  • Zoro # G8509627


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
5/16 hp
Inlet/Outlet Size
1-1/4 in
Series
Astro 280CI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223-320
Zoro #
G8509627
UPC #
672807402556
Country of Origin
China

Dimensions

Inlet/Outlet Size
1-1/4 in
Face to Face Dimension
6 1/2 in
Overall Width
6.38 in
Overall Length
5.5 in
Overall Height
6.5 in
Manufacturer Warranty Length
2 yr
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/4 in
For Inlet Pipe Diameter
1 1/4 in
For Discharge Pipe Diameter
1 1/4 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
5/16 hp
Series
Astro 280CI
Pump Type
Multi-Speed
Number of Speeds
3
Max. GPM @ Head
32 gpm @ 0 ft
Maximum Feet of Head
31 ft
Min. GPM @ Head
0 gpm @ 31 ft
Connection Type
Flange
Compliance
cETL
Drive Type
Direct
Standards
ETL, NSF 372
Shaft Material
Ceramic
Loop Configuration
Closed
Best Efficiency GPM @ Head
16 gpm @ 18 ft
Shut-Off
31 ft
Includes
(2) Gaskets
Mechanical Seal
Wet Rotor
Impeller Material
Plastic
Pump Mount
In Line
Amps
1.9 A
Features
3 Speed, Compact, High Performance, Maintenance Free
Thermal Protection
yes
Body Gasket Material
EPDM
Maximum Flow Rate @ 30 Feet of Head
1 gpm
Nameplate Voltage
115V AC
Maximum RPM
3,600 RPM
Pump Housing Material
Cast Iron
Maximum Media Temperature
230 Degrees F
Maximum Flow Rate @ 1 Feet of Head
32 gpm
For Use With Potable Systems
No
Series Family
Astro 2
Compatible Media Type
Water
Flange or Union Included
Yes
Rotor Type
Wet
Electrical Connection Type
Hardwired
Maximum Flow Rate @ 15 Feet of Head
19 gpm
Frequency
60 Hz
Maximum Flow Rate @ 20 Feet of Head
14 gpm
Maximum Flow Rate @ 25 Feet of Head
8 gpm
Number of Intakes
2
Maximum Flow Rate @ 10 Feet of Head
24 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 5 Feet of Head
28 gpm
Number of Flange Mounting Holes
2
Flow Rate - Maximum
32 gpm
Full Load Current
1.9 A
Media Temperature - Maximum
230 Degrees F
For Low Lead Compliance Level
EX
Pump Casing Material
Cast Iron
Includes Flange
Flange Included
Operating Pressure - Maximum
150 psi
Revolutions Per Minute - Maximum
3,600 RPM
Feet of Head - Maximum
31 ft
Includes Volute
No Volute Included
Media Temperature - Minimum
32 Degrees F
Includes Union
No Union Included
Connection Standard
Flange
NSF Certifications for Food and Drinking Water
NSF 372

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/4 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 5/16 hp, Maximum Feet of Head 31 ft, Maximum Flow Rate @ 10 Feet of Head 24 gpm, Maximum Flow Rate @ 15 Feet of Head 19 gpm, Maximum Flow Rate @ 1 Foot of Head 32 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro 2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.