Zoro Homepage

Hot Water Circulating Pump, 5/16 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 110223-329

  • Zoro # G8509672


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
5/16 hp
Series
Astro 290SS
Inlet/Outlet Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110223-329
Zoro #
G8509672
UPC #
672807410353
Country of Origin
China

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
8 1/2 in
Manufacturer Warranty Length
2 yr
Overall Length
5.5 in
Overall Height
8.5 in
Compatible Intake Pipe Size
2 1/2 in
Overall Width
6.65 in
For Inlet Pipe Diameter
2 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
5/16 hp
Series
Astro 290SS
Pump Type
Multi-Speed
Number of Speeds
3
Max. GPM @ Head
64 gpm @ 0 ft
Maximum Feet of Head
14 ft
Min. GPM @ Head
0 gpm @ 14 ft
Connection Type
Flange
Thermal Protection
yes
Mechanical Seal
Wet Rotor
Loop Configuration
Open
Impeller Material
Plastic
Pump Mount
In Line
Drive Type
Direct
Includes
(2) Gaskets
Shut-Off
14 ft
Features
3 Speed, Compact, High Performance, Maintenance Free
Best Efficiency GPM @ Head
28 gpm @ 10 ft
Standards
ETL, NSF 372
Shaft Material
Ceramic
Compliance
cETL, Low Lead, NSF-372
Amps
1.9 A
Series Family
Astro 2
Electrical Connection Type
Hardwired
Number of Intakes
2
Flange or Union Included
Yes
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Compatible Media Type
Water
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 15 Feet of Head
28 gpm
For Use With Potable Systems
Yes
Pump Housing Material
Stainless Steel
Nameplate Voltage
115V AC
Rotor Type
Wet
Maximum Media Temperature
230 Degrees F
Maximum RPM
3,600 RPM
Maximum Flow Rate @ 10 Feet of Head
28 gpm
Body Gasket Material
EPDM
Frequency
60 Hz
Maximum Flow Rate @ 5 Feet of Head
46 gpm
Maximum Flow Rate @ 1 Feet of Head
61 gpm
Number of Flange Mounting Holes
2
Connection Standard
Flange
Feet of Head - Maximum
14 ft
Revolutions Per Minute - Maximum
3,600 RPM
Pump Casing Material
Stainless Steel
Includes Volute
No Volute Included
Media Temperature - Maximum
230 Degrees F
Includes Flange
Flange Included
Media Temperature - Minimum
32 Degrees F
Includes Union
No Union Included
Full Load Current
1.9 A
For Low Lead Compliance Level
CE
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
64 gpm
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 2 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 5/16 hp, Maximum Feet of Head 14 ft, Maximum Flow Rate @ 10 Feet of Head 28 gpm, Maximum Flow Rate @ 1 Foot of Head 61 gpm, Nameplate Voltage 115V AC, Number of Speeds 3, Phase Single, Pump Type Multi-Speed, Series Family Astro 2, Maximum Flow Rate @ 5 Feet of Head 46 gpm, Series Astro 290SS, Amps 1.9 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.