Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HVAC Circulating Pump, 2/5 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182212-652

  • Zoro # G8509453


product price: $2,855.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Inlet/Outlet Size
1-1/2 in
Series
E23.2B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-652
Zoro #
G8509453
UPC #
672807410025
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Length
10.3 in
Overall Width
4.2 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
2/5 hp
Series
E23.2B
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
76 gpm @ 5 ft
Maximum Feet of Head
36 ft
Min. GPM @ Head
0 gpm @ 35 ft
Connection Type
Flange
Standards
NSF 372
Thermal Protection
yes
Includes
(2) Gaskets, Nuts and Bolts
Impeller Material
Plastic
Shut-Off
35 ft
Pump Mount
In Line
Amps
5.0 A
Features
Ball Bearing, In Line, Mechanical Seal
Shaft Material
Stainless Steel
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Best Efficiency GPM @ Head
42 gpm @ 25 ft
Loop Configuration
Open
Drive Type
Direct
Compliance
cUL, Low Lead, NSF-372
Body Gasket Material
EPDM
Maximum RPM
3,400 RPM
Maximum Flow Rate @ 25 Feet of Head
42 gpm
Pump Housing Material
Bronze
Maximum Flow Rate @ 20 Feet of Head
54 gpm
Series Family
E.2
Maximum Flow Rate @ 30 Feet of Head
30 gpm
Number of Intakes
2
Maximum Flow Rate @ 15 Feet of Head
64 gpm
Flange or Union Included
Yes
Maximum Flow Rate @ 1 Feet of Head
82 gpm
Frequency
60 Hz
Compatible Media Type
Water
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
For Use With Potable Systems
Yes
Minimum Media Temperature
39 Degrees F
Maximum Flow Rate @ 10 Feet of Head
72 gpm
Maximum Media Temperature
230 Degrees F
Nameplate Voltage
120V AC
Maximum Flow Rate @ 5 Feet of Head
76 gpm
Number of Flange Mounting Holes
2
Includes Volute
No Volute Included
For Low Lead Compliance Level
CE
Revolutions Per Minute - Maximum
3,400 RPM
Full Load Current
5.0 A
Includes Flange
Flange Included
Media Temperature - Maximum
230 Degrees F
Motor Enclosure Design
Open Drip Proof
Operating Pressure - Maximum
150 psi
Pump Casing Material
Bronze
Flow Rate - Maximum
84 gpm
Connection Standard
Flange
Feet of Head - Maximum
36 ft
Media Temperature - Minimum
39 Degrees F
Includes Union
No Union Included
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 2/5 hp, Maximum Feet of Head 36 ft, Maximum Flow Rate @ 10 Feet of Head 72 gpm, Maximum Flow Rate @ 15 Feet of Head 64 gpm, Maximum Flow Rate @ 1 Foot of Head 82 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2, Maximum Flow Rate @ 20 Feet of Head 54 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.