Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/12 hp, 115, 1 Phase, NPT/Flange Connection

  • Mfr # 174031MF-013

  • Zoro # G5414370


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/12 hp
Series
S-25
Inlet/Outlet Size
3/4 in to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174031MF-013
Zoro #
G5414370
UPC #
672807424626
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 1/2 in
Overall Height
6.5 in
Overall Length
13.75 in
Overall Width
11.5 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
2 yr
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/12 hp
Series
S-25
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
25 gpm @ 3 ft
Maximum Feet of Head
8 ft
Min. GPM @ Head
2 gpm @ 10 ft
Connection Type
Flange
Loop Configuration
Closed
Compliance
NSF-372
Impeller Material
Metal
Includes
Flange Gaskets
Shaft Material
Stainless Steel
Drive Type
Direct
Amps
2.40 A
Pump Mount
In Line
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Mechanical Seal
Maintenance Free
Thermal Protection
yes
Best Efficiency GPM @ Head
20 gpm @ 8 ft
Shut-Off
45 ft
Compatible Media Type
Water
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Pump Housing Material
Cast Iron
Maximum RPM
1,800 RPM
Maximum Media Temperature
225 Degrees F
Series Family
S&H
Flange or Union Included
No
Nameplate Voltage
115V AC
Maximum Flow Rate @ 10 Feet of Head
30 gpm
Pipe to Flange or Union Connection Type
FNPT
Maximum Operating Pressure
175 psi
Body Gasket Material
Silicon Carbide
For Use With Potable Systems
No
Maximum Flow Rate @ 5 Feet of Head
28 gpm
Maximum Flow Rate @ 1 Feet of Head
30 gpm
For Low Lead Compliance Level
EX
Flow Rate - Maximum
31 gpm
Media Temperature - Minimum
-4 Degrees F
Revolutions Per Minute - Maximum
1,800 RPM
Media Temperature - Maximum
225 Degrees F
Includes Union
No Union Included
Includes Flange
No Flange Included
Full Load Current
2.40 A
Connection Standard
Flange
Feet of Head - Maximum
8 ft
Motor Enclosure Design
Open Drip Proof
Includes Volute
Volute Included
Operating Pressure - Maximum
175 psi
Pump Casing Material
Cast Iron

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/12 hp, Maximum Feet of Head 8 ft, Maximum Flow Rate @ 1 Foot of Head 30 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 5 Feet of Head 28 gpm, Series S-25, Amps 2.40 A

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.