Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection

  • Mfr # 174034MF-043

  • Zoro # G5414346


product price: $1,896.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
1 in to 1-1/2 in
Series
H-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174034MF-043
Zoro #
G5414346
UPC #
672807424671
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in to 1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Width
12.5 in
Overall Length
15 in
Compatible Intake Pipe Size
1 in, 1 1/4 in, 1 1/2 in
Compatible Discharge Pipe Size
1/4 in, 1 in, 1 1/2 in
Manufacturer Warranty Length
2 yr
For Discharge Pipe Diameter
1/4 in, 1 in, 1 1/2 in
For Inlet Pipe Diameter
1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
H-32
Pump Type
3-Piece
Number of Speeds
1
Max. GPM @ Head
18 gpm @ 9.5 ft
Maximum Feet of Head
14 ft
Min. GPM @ Head
0 gpm @ 13 ft
Connection Type
Flange
Shaft Material
Stainless Steel
Compliance
NSF-372
Amps
4.40 A
Best Efficiency GPM @ Head
20 gpm @ 12 ft
Shut-Off
45 ft
Loop Configuration
Open
Pump Mount
In Line
Includes
Flange Gaskets
Mechanical Seal
Maintenance Free
Thermal Protection
yes
Features
Compact, High Performance, Permanently Lubricated Ball Bearings
Impeller Material
Metal
Drive Type
Direct
Standards
NSF 372
Maximum Media Temperature
225 Degrees F
Compatible Media Type
Water
Series Family
S&H
Maximum Operating Pressure
175 psi
Maximum RPM
1,800 RPM
Pump Housing Material
Bronze
Body Gasket Material
Silicon Carbide
For Use With Potable Systems
Yes
Pipe to Flange or Union Connection Type
FNPT
Flange or Union Included
No
Nameplate Voltage
115V AC
Maximum Flow Rate @ 15 Feet of Head
28 gpm
Maximum Flow Rate @ 10 Feet of Head
28 gpm
Includes Flange
No Flange Included
Flow Rate - Maximum
37 gpm
Pump Casing Material
Bronze
Connection Standard
Flange
Media Temperature - Minimum
-4 Degrees F
Operating Pressure - Maximum
175 psi
Revolutions Per Minute - Maximum
1,800 RPM
Full Load Current
4.40 A
Feet of Head - Maximum
14 ft
Motor Enclosure Design
Open Drip Proof
Includes Volute
Volute Included
Includes Union
No Union Included
Media Temperature - Maximum
225 Degrees F
For Low Lead Compliance Level
CE
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/6 hp, Maximum Feet of Head 14 ft, Maximum Flow Rate @ 10 Feet of Head 28 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Series H-32, Amps 4.40 A, Body Gasket Material Silicon Carbide, Compatible Discharge Pipe Size 1/4 in, 1 in, 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.