Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Circulating Pump, 2/5 hp, 240V, 1 Phase, Flange Connection

  • Mfr # 182212-605

  • Zoro # G8509505


original price: $2,036.99
10% off
new price: $1,832.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
Single
Horsepower
2/5 hp
Inlet/Outlet Size
2 in
Series
E30.2B-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182212-605
Zoro #
G8509505
UPC #
672807409524
Country of Origin
United States

Dimensions

Inlet/Outlet Size
2 in
Face to Face Dimension
8 1/2 in
Overall Height
8.5 in
Overall Width
5.2 in
Overall Length
10.9 in
Compatible Discharge Pipe Size
2 in
Manufacturer Warranty Length
3 yr
Compatible Intake Pipe Size
2 in
For Inlet Pipe Diameter
2 in
For Discharge Pipe Diameter
2 in

Details

Item
Circulating Pump
Voltage
240V AC
Phase
Single
Horsepower
2/5 hp
Series
E30.2B-2
Pump Type
In Line Centrifugal
Number of Speeds
1
Max. GPM @ Head
112 gpm @ 5 ft
Maximum Feet of Head
22 ft
Min. GPM @ Head
0 gpm @ 22 ft
Connection Type
Flange
Amps
2.40
Best Efficiency GPM @ Head
60 gpm @ 17 ft
Thermal Protection
yes
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Includes
(2) Gaskets, Nuts and Bolts
Impeller Material
30% Glass-Filled Noryl(R)
Shut-Off
22 ft
Pump Mount
In Line
Compliance
cUL, Low Lead, NSF-372
Standards
NSF 372
Features
Ball Bearing, In Line, Mechanical Seal
Drive Type
Direct
Loop Configuration
Open
Shaft Material
Stainless Steel
Maximum Media Temperature
230 Degrees F
Maximum Operating Pressure
150 psi
Series Family
E.2
For Use With Potable Systems
Yes
Pump Housing Material
Bronze
Minimum Media Temperature
32 Degrees F
Compatible Media Type
Water
Number of Intakes
4
Flange or Union Included
Yes
Nameplate Voltage
240V AC
Number of Flange Mounting Holes
4
Maximum RPM
3,350 RPM
Media Temperature - Maximum
230 Degrees F
Includes Volute
No Volute Included
Operating Pressure - Maximum
150 psi
Media Temperature - Minimum
32 Degrees F
Feet of Head - Maximum
22 ft
Includes Union
No Union Included
Flow Rate - Maximum
128 gpm
Includes Flange
Flange Included
For Low Lead Compliance Level
CE
Motor Enclosure Design
Open Drip Proof
Pump Casing Material
Bronze
Connection Standard
Flange
NSF Certifications for Food and Drinking Water
NSF 372

Description

Circulating Pump, Compatible Intake Pipe Size 2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems Yes, Horsepower 2/5 hp, Maximum Feet of Head 22 ft, Nameplate Voltage 240V AC, Number of Speeds 1, Phase Single, Pump Type In Line Centrifugal, Series Family E.2, Series E30.2B-2, Amps 2.40, Compatible Discharge Pipe Size 2 in, Compatible Media Type Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.