Zoro Homepage

Impact 1In 2-15/16In Socket

  • Mfr # 22-094

  • Zoro # G304838566


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
3.937 in
SAE or Metric
SAE
Number or Points
6
Socket Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-094
Zoro #
G304838566
UPC #
781412220940
Country of Origin
Unknown

Dimensions

Drive Size
1 in
Overall Length
3.937 in
Wrench Depth
1-5/8 in
Fastener Size
2-15/16 in
Length to Shoulder
3.062 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number or Points
6
Socket Type
Standard
Standards
ASME B107.2-2002
Drive End
2-3/8 in
Bolt Clearance
1.953 in
Wrench End
4-1/8 in

Description

27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.