Impeller, Noryl, 2.75 in
Mfr # 819320-130K
Zoro # G804851478
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
1 yr
Includes
Casing O-ring, Impeller, Lockwasher, Nut, Seal Kit
Impeller Material
Plastic
Compatible with Series Family
Design Envelope Compass
Compatible with Manufacturer Model Number
119381-113, 119381-173, 119382-113, 119382-173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
819320-130K
Zoro #
G804851478
UPC #
672807441500
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Diameter
2.75 in
Manufacturer Warranty Length
1 yr
Details
Item
Impeller
Includes
Casing O-ring, Impeller, Lockwasher, Nut, Seal Kit
Impeller Material
Plastic
Compatible with Series Family
Design Envelope Compass
Compatible with Manufacturer Model Number
119381-113, 119381-173, 119382-113, 119382-173
Compatible with Series
Compass R 40-45
Compatible with Brand
Armstrong
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
119381-113, 119381-173, 119382-113, 119382-173
Compatible Manufacturer Model Number
119381-113, 119381-173, 119382-113, 119382-173
For Use With Mfr. Model Number
119381-113, 119381-173, 119382-113, 119382-173
Compatible with Manufacturer Model No.
119381-113, 119381-173, 119382-113, 119382-173
Compatible with Mfr. Model No.
119381-113, 119381-173, 119382-113, 119382-173
For Use with Mfr Model Number
119381-113, 119381-173, 119382-113, 119382-173
Compatible Pump Manufacturer Part Number
119381-113, 119381-173, 119382-113, 119382-173
Compatible Mfr. Model Number
119381-113, 119381-173, 119382-113, 119382-173
Product Type
Impeller
Description
Impeller, Compatible with Brand Armstrong, Compatible with Grainger Part Number 788V78, 788V79, 788V80, 788V81, Compatible with Manufacturer Model Number 119381-113, 119381-173, 119382-113, 119382-173, Compatible with Series Compass R 40-45, Compatible with Series Family Design Envelope Compass, Impeller Material Noryl, Overall Diameter 2.75 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Casing O-ring, Impeller, Lockwasher, Nut, Seal Kit, Manufacturers Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.