Impeller, Noryl, 3.33 in
Mfr # 816322-111K
Zoro # G704851479
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Impeller Material
Plastic
Manufacturers Warranty Length
1 yr
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Compatible with Brand
Armstrong
Compatible with Manufacturer Model Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816322-111K
Zoro #
G704851479
UPC #
672807285142
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Diameter
3.35 in
Manufacturer Warranty Length
1 yr
Details
Item
Impeller
Impeller Material
Plastic
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Compatible with Brand
Armstrong
Compatible with Manufacturer Model Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible with Series Family
S&H
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
H-32, S-35
Compatible Manufacturer Part Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible Manufacturer Model Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
For Use With Mfr. Model Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible with Manufacturer Model No.
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible with Mfr. Model No.
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
For Use with Mfr Model Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible Pump Manufacturer Part Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Compatible Mfr. Model Number
174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043
Product Type
Impeller
Description
Impeller, Compatible with Brand Armstrong, Compatible with Grainger Part Number 52CE15, 52CE16, 52CE17, Compatible with Manufacturer Model Number 174033MF-013, 174033MF-043, 174034MF-013, 174034MF-043, Compatible with Series H-32, S-35, Compatible with Series Family S&H, Impeller Material Noryl, Overall Diameter 3.35 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit, Manufacturers Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.