Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, Noryl, 3.75 in

  • Mfr # 819120-130K

  • Zoro # G104851468


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Impeller Material
Plastic
Includes
Casing O-ring, Impeller, Lockwasher, Nut, Seal Kit
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Armstrong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
819120-130K
Zoro #
G104851468
UPC #
672807441524
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Diameter
3.75 in
Manufacturer Warranty Length
1 yr

Details

Item
Impeller
Impeller Material
Plastic
Includes
Casing O-ring, Impeller, Lockwasher, Nut, Seal Kit
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Armstrong
Compatible with Series
Compass R 20-75
Compatible with Manufacturer Model Number
119181-113
Compatible with Series Family
Design Envelope Compass
Compatible Manufacturer Part Number
119181-113
Compatible Manufacturer Model Number
119181-113
For Use With Mfr. Model Number
119181-113
Compatible with Manufacturer Model No.
119181-113
Compatible with Mfr. Model No.
119181-113
For Use with Mfr Model Number
119181-113
Compatible Pump Manufacturer Part Number
119181-113
Compatible Mfr. Model Number
119181-113
Product Type
Impeller

Description

Impeller, Compatible with Brand Armstrong, Compatible with Grainger Part Number 788V86, Compatible with Manufacturer Model Number 119181-113, Compatible with Series Compass R 20-75, Compatible with Series Family Design Envelope Compass, Impeller Material Noryl, Overall Diameter 3.75 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Casing O-ring, Impeller, Lockwasher, Nut, Seal Kit, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.