Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, Noryl, 3.875 in

  • Mfr # 816305-328K

  • Zoro # G004851315


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Manufacturers Warranty Length
1 yr
Impeller Material
Plastic
Compatible with Series
S-45
Compatible with Series Family
S&H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816305-328K
Zoro #
G004851315
UPC #
672807285050
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Diameter
3.88 in
Manufacturer Warranty Length
1 yr

Details

Item
Impeller
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Impeller Material
Plastic
Compatible with Series
S-45
Compatible with Series Family
S&H
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
174036MF-113, 174036MF-143
Compatible with Brand
Armstrong
Compatible Manufacturer Part Number
174036MF-113, 174036MF-143
Compatible Manufacturer Model Number
174036MF-113, 174036MF-143
For Use With Mfr. Model Number
174036MF-113, 174036MF-143
Compatible with Manufacturer Model No.
174036MF-113, 174036MF-143
Compatible with Mfr. Model No.
174036MF-113, 174036MF-143
For Use with Mfr Model Number
174036MF-113, 174036MF-143
Compatible Pump Manufacturer Part Number
174036MF-113, 174036MF-143
Compatible Mfr. Model Number
174036MF-113, 174036MF-143
Product Type
Impeller

Description

Impeller, Compatible with Brand Armstrong, Compatible with Grainger Part Number 788VA7, 788VA8, Compatible with Manufacturer Model Number 174036MF-113, 174036MF-143, Compatible with Series S-45, Compatible with Series Family S&H, Impeller Material Noryl, Overall Diameter 3.88 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.