Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, Noryl, 5.25 in

  • Mfr # 816302-317K

  • Zoro # G404851397


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
1 yr
Impeller Material
Plastic
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Overall Diameter
5.25 in
Compatible with Series
1050-1, 1050-1.25, H-52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816302-317K
Zoro #
G404851397
UPC #
672807284671
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Diameter
5.25 in
Manufacturer Warranty Length
1 yr

Details

Item
Impeller
Impeller Material
Plastic
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Compatible with Series
1050-1, 1050-1.25, H-52
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
1050, 1060, S&H
Compatible with Manufacturer Model Number
816302-317K
Compatible with Brand
Armstrong
Compatible Manufacturer Part Number
816302-317K
Compatible Manufacturer Model Number
816302-317K
For Use With Mfr. Model Number
816302-317K
Compatible with Manufacturer Model No.
816302-317K
Compatible with Mfr. Model No.
816302-317K
For Use with Mfr Model Number
816302-317K
Compatible Pump Manufacturer Part Number
816302-317K
Compatible Mfr. Model Number
816302-317K
Product Type
Impeller

Description

Impeller, Compatible with Brand Armstrong, Compatible with Grainger Part Number 788VH5, Compatible with Manufacturer Model Number 816302-317K, Compatible with Series 1050-1, 1050-1.25, H-52, Compatible with Series Family 1050, 1060, S&H, Impeller Material Noryl, Overall Diameter 5.25 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.