Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, Noryl, 5.25 in

  • Mfr # 816303-317K

  • Zoro # G804851423


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Manufacturers Warranty Length
1 yr
Impeller Material
Plastic
Overall Diameter
5.25 in
Compatible with Pump Type
In-Line Circulating Pumps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816303-317K
Zoro #
G804851423
UPC #
672807284800
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Diameter
5.25 in
Manufacturer Warranty Length
1 yr

Details

Item
Impeller
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Impeller Material
Plastic
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
1050-1.5, H-53
Compatible with Manufacturer Model Number
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
Compatible with Series Family
1050, 1060, S&H
Compatible with Brand
Armstrong
Compatible Manufacturer Part Number
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
Compatible Manufacturer Model Number
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
For Use With Mfr. Model Number
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
Compatible with Manufacturer Model No.
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
Compatible with Mfr. Model No.
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
For Use with Mfr Model Number
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
Compatible Pump Manufacturer Part Number
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
Compatible Mfr. Model Number
116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A
Product Type
Impeller

Description

Impeller, Compatible with Brand Armstrong, Compatible with Grainger Part Number 52CE11, Compatible with Manufacturer Model Number 116439MF-132, 116440MF-133, 116443MF-136A, 116444MF-137A, Compatible with Series 1050-1.5, H-53, Compatible with Series Family 1050, 1060, S&H, Impeller Material Noryl, Overall Diameter 5.25 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit, Manufacturers Warranty Length 1 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.