Impeller, Noryl, 5.25 in
Mfr # 816304-317K
Zoro # G904851316
product price: $482.99
/ea
Free Shipping & Returns
Key Features
Impeller Material
Plastic
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Manufacturers Warranty Length
1 yr
Compatible with Brand
Armstrong
Compatible with Series
1050-2, H-54, S-57
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816304-317K
Zoro #
G904851316
UPC #
672807284909
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Overall Diameter
5.25 in
Manufacturer Warranty Length
1 yr
Details
Item
Impeller
Impeller Material
Plastic
Includes
Casing Gasket, Impeller, Lockwasher, Nut, Seal Kit
Compatible with Brand
Armstrong
Compatible with Series
1050-2, H-54, S-57
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
1050, 1060, S&H
Compatible with Manufacturer Model Number
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
Compatible Manufacturer Part Number
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
Compatible Manufacturer Model Number
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
For Use With Mfr. Model Number
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
Compatible with Manufacturer Model No.
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
Compatible with Mfr. Model No.
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
For Use with Mfr Model Number
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
Compatible Pump Manufacturer Part Number
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
Compatible Mfr. Model Number
106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A
Product Type
Impeller
Description
Impeller, Compatible with Brand Armstrong, Compatible with Grainger Part Number 52CE12, 52CE13, Compatible with Manufacturer Model Number 106285MF-132, 106285MF-133, 106285MF-136A, 106285MF-137A, 116451MF-132, 116452MF-133, 116455MF-136A, 116456MF-137A, Compatible with Series 1050-2, H-54, S-57, Compatible with Series Family 1050, 1060, S&H, Impeller Material Noryl, Overall Diameter 5.25 in, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.