1/2" Drive, Double Hex SAE Socket, 12 Points (Discontinued)
- Mfr # 12-126
- Zoro # G3543051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-126
Zoro #
G3543051
UPC #
781412121261
Country of Origin
United States
Dimensions
Drive Size
1/2"
Socket Sizes
13/16"
Details
SAE or Metric
SAE
Number of Points
12
Material
Steel
Finish
Chorme
Output Type
Double Hex
Drive Type
Square
Item
Socket
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Description
Socket, Steel, Chorme, Square, Drive Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.