Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Armstrong Industrial Hand Tools 1/2" Drive, Double Hex SAE Socket, 12 Points 12-320

1/2" Drive, Double Hex SAE Socket, 12 Points (Discontinued)

  • Mfr # 12-320
  • Zoro # G3200018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-320
Zoro #
G3200018
UPC #
781412123203
Country of Origin
Unknown

Dimensions

Drive Size
1/2"
Socket Sizes
5/8"
Socket Depth
Deep

Details

SAE or Metric
SAE
Number of Points
12
Material
Steel
Finish
Chrome
Output Type
Double Hex
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Socket
Drive Type
Square
Tether Style
Tether Capable

Description

Socket, Deep, Drive Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.