Zoro Homepage
This item is Discontinued.
Armstrong Industrial Hand Tools 3/8 in Drive Impact Socket Set, SAE, 7 pcs 19-894

3/8 in Drive Impact Socket Set, SAE, 7 pcs (Discontinued)

  • Mfr # 19-894
  • Zoro # G4136912
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-894
Zoro #
G4136912
UPC #
781412198942
Country of Origin
United States

Dimensions

Drive Size
3/8 in

Details

Measurement Type
SAE
Finish
Nickel Chrome
SAE or Metric
SAE
Number of Pieces
7
Includes
Metal Socket Rail
Item
Impact Socket Set
Drive Type
Square
Socket Type
6 Pt Std
Impact Rated
No
Standards
ASME B107.2-2002
Features
Greater Strength and Durability
Sockets Included
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Std. Socket Point Styles Included
6
Connection Type
Hex

Description

Impact Socket Set, Nickel Chrome, 3/8 in, Impact Rated No, Drive Type Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.