Brass Hammer, 2 1/2 Lb, Fiberglass (Discontinued)
- Mfr # 69-515
- Zoro # G3207154
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69-515
Zoro #
G3207154
UPC #
781412695151
Country of Origin
United States
Dimensions
Overall Length
12"
Face Diameter
1-1/2"
Head Length
3-1/4"
Details
Item
Brass Hammer
Head Weight
40 oz.
Head Material
Brass
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Mallet Product Grouping
Brass Mallets
Tether Style
Tether Capable
Description
Brass Mallets, Brass Hammer, Head Material Brass, Head Weight 40 oz., Face Diameter 1-1/2 In., Overall Length 12 In., Tether Style Tether Capable, Head Length 3-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.