Drive Pin Punch Set, Carbon Tool Steel (Discontinued)
- Mfr # 70-556
- Zoro # G4756577
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70-556
Zoro #
G4756577
UPC #
781412705560
Country of Origin
United States
Dimensions
Length
8 in
Sizes Included
5/32, 3/16, 7/32, 1/4, 5/16 in
Details
Number of Pieces
5
Material
Carbon Tool Steel
Item
Drive Pin Punch Set
Features
Unequalled Strength, Toughness and Durability, Higher Hardness without Brittleness, Black Oxide Finish with (2) Polished Panels for Easy Size Identification and Visible Wear Safety Goggles Reminder
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Punch Piece Design
1-Piece Design
Includes
Storage Roll
Tether Style
Tether Capable
Type
Set
Description
Drive Pin Punch Set, Number of Pieces 5, Includes Storage Roll, Material Carbon Tool Steel, Features Unequalled Strength, Toughness and Durability, Higher Hardness without Brittleness, Black Oxide Finish with (2) Polished Panels for Easy Size Identification and Visible Wear Safety Goggles Reminder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.