Zoro Homepage
This item is Discontinued.
Armstrong Industrial Hand Tools Master Tool Set, Mechanic, 218-Pieces SGMTK1

Master Tool Set, Mechanic, 218-Pieces (Discontinued)

  • Mfr # SGMTK1
  • Zoro # G7451997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGMTK1
Zoro #
G7451997
UPC #
781412100013
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"

Details

Item
Master Tool Set
Includes
Pelican Case with (7) 19" x 15" Drawers with Foam Silhouette Inserts
Features
Watertight, Pelican Case with (7) 19 in x 15 in Drawers with Foam Silhouette Inserts
Number of Pieces
218
Primary Application
Mechanic
Standards
ANSI
Tool Storage Included
Yes
SAE or Metric
SAE, Metric
Number of Miscellaneous Tools
72
Consumable Parts Included
Jab Saw Blade
3/8 In. Drive Sockets/Accs. Included
Sq. Dr. 12-Point. Standard 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 11mm, Deep: 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Hex Bit Sockets: 3/16, 7/32, 1/4, 3/16, 5/32, 5/16, 7/32, 3/8, 1/2", Torx Bit Sockets: T40
Number of Wrenches
38
Miscellaneous Tools Included
Putty Knife, Jab Saw, Safety Glasses, Padlock, LED Flashlight, Thickness Gauge, Socket Rails: 9, 11, 17", (30) Socket Rail Clips, Smooth Cut Mill Files: 8, 10", (3) Square Files 8" Double Cut, Tape Measure, Multi-Tool, Hex Keys: 0.050, 1/16, 5/64", 3/32", 7/64", 1/8, 9/64, 5/32", 3/16, 7/32", 1/4, 5/16", 3/8", 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm, Inspection Mirror, Retrieving Tool, 6" Machinist Rule, Oval Sash Brush, (12) Swiss Pattern Files #0 Cut 5-1/2"
Number of Striking Tools
11
1/4 In. Drive Sockets/Accs. Included
Sq. Dr. 12-Point. Standard 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2", 5, 7, 8, 9, 10mm, Hex Bit Sockets: 3/16, 7/32, 1/4, 5/16, 3/8", Torx Bit Sockets: T15, T25
Wrenches Included
Adjustable Spanner: 3/4 to 2", Half Moon Satin Box: 7/16 x 1/2, 9/16 x 5/8", Combination 12 Pt. Full Polish Std: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22mm, Open End Flare Nut 6 Pt: 1/2 x 9/16, 3/8 x 7/16, 5/8 x 11/16, 3/4 x 7/8", Open End 15 Degrees Angle: 1/2 x 9/16, 3/8 x 7/16, 5/8 x 11/16"
1/2 In. Drive Sockets/Accs. Included
Sq. Dr. 12-Point. Standard 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-3/16", 1-1/4", 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm
Number of Consumable Parts
1
Tool Storage Type Included
Rolling Cabinet
Screwdrivers Included
1/4" and (2) Offset Screwdriver Ratchet Handles, Cross-Tip: #1 x 3", #2 x 1-1/2", #2 x 4", #3 x 6", Flat: 3/16" x 6", 1/4" x 2", 1/4" x 4", 3/8" x 8", 5/16" x 6", (7) pc. Ratcheting Screwdriver Set
Striking Tools Included
Barra de Apalancamiento con Cabeza Rodante de 18", Cincel Cortafro de 3/4", Punzn de Alineacin de 3/8" x 10", Punzn de Centro 3/8" x 5", Punzones de Punta Gua: 1/8", 1/4", 5/16", 3/18", Punzn de Latn de 3/4", Punzones Cnicos de Latn: 1/4", 1/2"
Pliers Included
12" Wire Twister Pliers, 7" Diagonal Cutting, 7-3/4" Long Nose, 10" Locking, 6" Slip Joint, 6" Long Nose Locking, 10" Electrical Connector, 10" Tongue and Groove,
Number of Screwdrivers
11
Number of Sockets/Accs.
77
Number of Pliers
8

Description

Master Tool Set, Number of Pieces 218, Pliers Included 12 in Wire Twister Pliers, 7 in Diagonal Cutting, 7 3/4 in Long Nose, 10 in Locking, 6 in Slip Joint, 6 in Long Nose Locking, 10 in Electrical Connector, 10 in Tongue and Groove,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.