Inside Corner, 12" L, 4" H, 1-1/2" W
Mfr # AXTR4QSIS
Zoro # G2860212
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Length
12 in
Width
1 1/2 in
Height
4 in
Trim Style
Outside Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXTR4QSIS
Zoro #
G2860212
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1 1/2 in
Height
4 in
Overall Length
12 in
Height Transition
4 in
Details
Item
Inside Corner
Material
Aluminum
Trim Style
Outside Corner
Transition Type
Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall
Product Type
Inside Corner
Description
Inside Corner, Trim Style Outside Corner, Height Transition 4 in, Overall Length 12 in, Material Aluminum, Product Type Inside Corner, Transition Type Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.