Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inside Corner, 12" L, 8" H, 1-1/2" W

  • Mfr # AXTR8QSIS

  • Zoro # G2860258


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Length
12 in
Width
1 1/2 in
Height
8 in
Height Transition
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXTR8QSIS
Zoro #
G2860258
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1 1/2 in
Height
8 in
Height Transition
8 in
Overall Length
12 in

Details

Item
Inside Corner
Material
Aluminum
Product Type
Inside Corner
Profile Type
Perimeter Trim
Transition Type
Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall
Trim Style
Inside Corner

Description

Inside Corner, Trim Style Inside Corner, Height Transition 8 in, Overall Length 12 in, Material Aluminum, Product Type Inside Corner, Profile Type Perimeter Trim, Transition Type Acoustical to Acoustical, Acoustical to Drywall, Drywall to Drywall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.