Armstrong International
1/2", FNPT, Carbon Steel, Y Strainer, 1/2" FNPT, Carbon Steel
Mfr # B1SC
Zoro # G0550151
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Housing Material Carbon Steel
- Max. Pressure 2,220 PSI @ 100 Degrees F
Explore More Products
- ARMSTRONG INTERNATIONAL 3/4", FNPT, Cast Iron, Y Strainer, 3/4" FNPT, Cast Iron CA1SC
- ARMSTRONG INTERNATIONAL 1", FNPT, Cast Bronze, Y Strainer, 1" FNPT, Brass F4SC
- ARMSTRONG INTERNATIONAL 1-1/2", FNPT, Carbon Steel, Y Strainer, 1-1/2" FNPT, Carbon Steel B1SC150
- ARMSTRONG INTERNATIONAL 4", Flanged, Cast Iron, Y Strainer, 4" Flange, Cast Iron A1FL
- KECKLEY 8", Flanged, Cast iron, Basket Strainer 81FFS-CI125P34-FBI-GFV
- HAYWARD 2", PVC, Screen YSX1020022
- KECKLEY 2", Threaded, Carbon Steel, Y Strainer 25THY-CS045P34-GTI-SB7
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi G-YSFB-125
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer 11/4 581 CS srewed end
- MUELLER STEAM SPECIALTY 3/4", Socket Weld, Cast Carbon Steel, Y Strainer 3/4 582 CS socket weld
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi LS125-40
- Armstrong International Y & Basket Strainers