Shop PENTAIR PENTEK
See all product information
Create Account
FilterBag, 25micron, 32inL, Size2, PK20
- Mfr # 255060-75
- Zoro # G3383545
product price:Â
$
147.99
/pk of 20, $7.40/ea
Free Shipping & Returns
Key Features
Basic Material
Felt
Material
Polyester
Filter Size
2
Height
32 in
Max. Flow
120 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 255060-75
- Zoro #
- G3383545
- UPC #
- 094700694843
- Country of Origin
- Mexico
- Item
- Filter Bag
- Basic Material
- Felt
- Material
- Polyester
- Max. Flow
- 120 gpm
- Microns
- 25
- Reduces
- Sediment, Solids
- Seam Type
- Sewn
- Collar Type
- Handle and Ring
- Ring Material
- Galvanized Carbon Steel
- Application
- High Flow
- Area
- 4 13/32 ft
- Finish
- Glazed
- Max. Temp.
- 250 Degrees F
- For Use With
- Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
- Surface Area
- 4 5/12 sq ft
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 200 psi
- Micron Rating
- 25 micron
- Flow Rate
- 120 gpm
- Features
- Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
- Compatible Product Type
- Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Size 2 Bag Housings, Vegetable Oils
- Compatible Filter Housing Manufacturer Part Number
- ES22NA415-75, ES23NA415-75
- Shell Material
- Polyester
Dimensions
- Filter Size
- 2
- Height
- 32 in
- Diameter
- 7 in
- Bag Size
- 2
- Overall Length
- 32 in
- Wire Rope Length
- 32 in
- Length
- 32 in
- Fits Chest Size
- Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 120 gpm, Maximum Pressure 200 psi, Micron Rating 25 micron, Diameter 7 in, Material Polyester, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.