Y Strainer, 2" FNPT, Brass, 2" Pipe, FNPT, Cast Bronze, 500 PSI at 150 Degrees F
- Mfr # F4SC
- Zoro # G0550440
product price:Â
$
1,098.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Connection Type
FNPT
Housing Material
Cast Bronze
Max. Pressure
500 PSI at 150 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4SC
- Zoro #
- G0550440
- UPC #
- -
- Country of Origin
- United States
- Item
- Y Strainer,2" FNPT,Brass
- Connection Type
- FNPT
- Housing Material
- Cast Bronze
- Max. Pressure
- 500 PSI at 150 Degrees F
Dimensions
- Pipe Size
- 2"
Description
Y Strainer,2 In. FNPT,Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.