Shop STEEL & OBRIEN
See all product information
Create Account
3" Od, W/1/4" Holes -1"-2" (Lng Narrow) Strainer Core, 31" Long
- Mfr # KEM00030-316-EP
- Zoro # G5134243
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Specific Pipe Fitting Shape
Strainer
Surface Finish
15 RA EP I.D./32 RA O.D.
Body Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KEM00030-316-EP
- Zoro #
- G5134243
- UPC #
- -
- Country of Origin
- China
Details
- Specific Pipe Fitting Shape
- Strainer
- Surface Finish
- 15 RA EP I.D./32 RA O.D.
- Body Material
- 316 Stainless Steel
Description
STRAINER CORE - ELECTROPOLISH - 3" OD x 31" LONG W/1/4" HOLES - FOR 1"-2" STRAINERS (LONG NARROW), Part of the Strainer/Filter assembly consisting of a stainless steel tube with perforated holes to remove particles from the processing line., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.