Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Vent, Hydronic, Brass, 150 psi

  • Mfr # AV-13

  • Zoro # G0549941


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Standards
PED
Float Material
Polypropylene
Body Material
Brass
Overall Length
4 5/8 in
Overall Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-13
Zoro #
G0549941
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4 5/8 in
Overall Width
2 1/8 in
Secondary Inlet Port Connection Size
3/4 in
Inlet Port Connection Size
1/2 in

Details

Item
Air Vent
Standards
PED
Float Material
Polypropylene
Body Material
Brass
Application
Removal of Air and Other Gases
Inlet Port Connection Type
NPT
For Media
Water
Configuration
One Port
Port Adjustability
Fixed
Air Vent Type
Float
Relief Port Location
Top
Operating Pressure - Minimum
1 psi
Number of Inlet Ports
1
Condensate Capacity
24 lb/hr
Gasket Material
Nitrile
Inlet Port Connection Gender
Female
Secondary Inlet Port Connection Gender
Male
Allowable Pressure - Maximum
150 psi
Installation Orientation
Vertical
Secondary Inlet Port Connection Type
NPT
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
210 Degrees F

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 150 psi, Application Removal of Air and Other Gases, Body Material Brass, Condensate Capacity 24 lb/hr, Configuration One Port, Float Material Polypropylene, For Media Water, Gasket Material Nitrile, Inlet Port Connection Gender Female, Inlet Port Connection Size 1/2 in, Inlet Port Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.