Zoro Homepage

Air Vent, Hydronic, Brass, 50 psi

  • Mfr # AV-11

  • Zoro # G0549670


product price: $27.39
/ea

Key Features

Body Material
Brass
Float Material
Polypropylene
Standards
PED
Overall Length
3 3/8 in
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV-11
Zoro #
G0549670
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3 3/8 in
Overall Width
1 3/4 in
Inlet Port Connection Size
1/8 in

Details

Item
Air Vent
Body Material
Brass
Float Material
Polypropylene
Standards
PED
Application
Removal of Air and Other Gases
Operating Pressure - Minimum
1 psi
Inlet Port Connection Gender
Male
Gasket Material
Nitrile
Allowable Pressure - Maximum
50 psi
Relief Port Location
Top
Condensate Capacity
10 lb/hr
Operating Pressure - Maximum
50 psi
Installation Orientation
Vertical
Inlet Port Connection Type
NPT
For Media
Water
Number of Inlet Ports
1
Configuration
One Port
Port Adjustability
Fixed
Operating Temperature - Maximum
210 Degrees F
Air Vent Type
Float

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 50 psi, Application Removal of Air and Other Gases, Body Material Brass, Condensate Capacity 10 lb/hr, Configuration One Port, Float Material Polypropylene, For Media Water, Gasket Material Nitrile, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.