
Air Vent, Steam Radiator, Angle, Brass, 1/8"
Mfr # SV-12
Zoro # G0550063
product price: $47.59
/eaKey Features
Overall Length
2 5/16 in
Float Material
Polypropylene
Overall Width
2 3/16 in
Body Material
Brass
Application
Steam Radiator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-12
Zoro #
G0550063
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2 5/16 in
Overall Width
2 3/16 in
Inlet Port Connection Size
1/8 in
Overall Depth
1 3/16 in
Details
Item
Air Vent
Float Material
Polypropylene
Body Material
Brass
Application
Steam Radiator
Relief Port Location
Top
Inlet Port Connection Gender
Male
Number of Inlet Ports
1
Operating Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
15 psi
Port Adjustability
Fixed
Inlet Port Connection Type
NPT
Configuration
One Port
Air Vent Type
Float
For Media
Steam
Allowable Pressure - Maximum
15 psi
Operating Pressure - Minimum
15 psi
Manufacturer Series
SV-12
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 15 psi, Application Steam Radiator, Body Material Brass, Configuration One Port, Float Material Polypropylene, For Media Steam, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/8 in, Inlet Port Connection Type NPT, Manufacturer Series SV-12, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.