
Air Vent, Steam Radiator, Brass, 1/2"
Mfr # SV-12
Zoro # G0550011
product price: $74.99
/eaKey Features
Overall Length
3 1/2 in
Application
Steam Radiator
Overall Width
2 3/16 in
Float Material
Polypropylene
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV-12
Zoro #
G0550011
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
3 1/2 in
Overall Width
2 3/16 in
Secondary Inlet Port Connection Size
1/2 in
Inlet Port Connection Size
3/4 in
Overall Depth
1 3/16 in
Details
Item
Air Vent
Application
Steam Radiator
Float Material
Polypropylene
Body Material
Brass
Configuration
One Port
Allowable Pressure - Maximum
15 psi
Inlet Port Connection Type
NPT
Secondary Inlet Port Connection Type
NPT
Number of Inlet Ports
1
Manufacturer Series
SV-12
Operating Pressure - Minimum
15 psi
Operating Temperature - Maximum
250 Degrees F
Port Adjustability
Fixed
Relief Port Location
Top
Secondary Inlet Port Connection Gender
Female
Operating Pressure - Maximum
15 psi
For Media
Steam
Air Vent Type
Float
Inlet Port Connection Gender
Male
Description
Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Air Vent Type Float, Allowable Pressure - Maximum 15 psi, Application Steam Radiator, Body Material Brass, Configuration One Port, Float Material Polypropylene, For Media Steam, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Manufacturer Series SV-12, Number of Inlet Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.