Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Type Air Vent, 400 psi

  • Mfr # 11AV-1/2"-5/64"

  • Zoro # G7161095


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure (PSI)
400 psi
Material of Construction
Stainless steel
Outlet
1/2 in
Inlet
1/2 in
Width (In.)
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11AV-1/2"-5/64"
Zoro #
G7161095
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 3/4 in
Height (In.)
7 1/4 in
Overall Length
7 1/4 in
Overall Width
2 3/4 in
Outlet Port Connection Size
1/2 in
Relief Port Size
5/64 in
Inlet Port Connection Size
1/2 in
Overall Depth
7 1/4 in

Details

Item
Air Vent
Max. Working Pressure (PSI)
400 psi
Material of Construction
Stainless steel
Outlet
1/2 in
Inlet
1/2 in
Max. Temp. (F)
500 Degrees F
Application
Steam Traps
Standards
CE Listed, CRN, PED
Float Material
Stainless Steel
Body Material
Stainless Steel
Inlet Port Connection Type
NPT
Port Adjustability
Fixed
Operating Pressure - Maximum
400 psi
Outlet Port Connection Type
NPT
For Media
Steam
Inlet Port Location
Side
Release Method
Automatic
Configuration
Angle
Manufacturer Series
11AV
Number of Inlet Ports
1
Inlet Port Connection Gender
Female
Number of Outlet Ports
1
Outlet Port Connection Gender
Female
Relief Port Location
Top
Operating Temperature - Maximum
500 Degrees F
Lever Assembly Material
Stainless Steel
Condensate Capacity
518 lb/hr
Port Types Included
Air Vent
Installation Orientation
Vertical
Allowable Pressure - Maximum
500 psi
Distance Between Inlet and Outlet Port
9/16 in
Cap Material
Stainless Steel

Description

Air Vent, Air Vent Connection Gender Not Applicable, Air Vent Connection Size Not Applicable, Air Vent Connection Type Not Applicable, Allowable Pressure - Maximum 500 psi, Application Steam Traps, Body Material Stainless Steel, Cap Material Stainless Steel, Condensate Capacity 518 lb/hr, Configuration Angle, Distance Between Inlet and Outlet Port 9/16 in, Expansion Tank Connection Gender Not Applicable, Expansion Tank Connection Size Not Applicable, Float Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.