Repair Part, 15 psi, 1/2 in
Mfr # A21348-1
Zoro # G813311338
product price: $20.09
/eaKey Features
Compatible Series
B, BI
Operating Pressure - Maximum
15 psi
Manufacturer Series
B
Product Type
Steam Trap Cover Gasket
Compatible Steam Trap Type
Float, Thermostatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A21348-1
Zoro #
G813311338
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1/2 in
Details
Item
Repair Part
Compatible Series
B, BI
Operating Pressure - Maximum
15 psi
Manufacturer Series
B
Product Type
Steam Trap Cover Gasket
Compatible Steam Trap Type
Float, Thermostatic
Compatible Brand
Armstrong
Port Connection Type
NPT
Operating Temperature - Minimum
192 Degrees F
Operating Temperature - Maximum
353 Degrees F
Compatible Manufacturer Model Number
D1175-7
Description
Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y244, Compatible Manufacturer Model Number D1175-7, Compatible Series B, BI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series B, Material Not Applicable, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 353 Degrees F, Operating Temperature - Minimum 192 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.