Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Part, 15 psi, 2 in

  • Mfr # A22339-1

  • Zoro # G613311422


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Port Connection Size
2 in
Compatible Steam Trap Type
Float, Thermostatic
Compatible Series
JD, KD
Compatible Brand
Armstrong
Operating Pressure - Maximum
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22339-1
Zoro #
G613311422
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
2 in

Details

Item
Repair Part
Compatible Steam Trap Type
Float, Thermostatic
Compatible Series
JD, KD
Compatible Brand
Armstrong
Operating Pressure - Maximum
15 psi
Product Type
Steam Trap Cover Gasket
Manufacturer Series
JD
Operating Temperature - Maximum
650 Degrees F
Compatible Manufacturer Model Number
C6121
Port Connection Type
NPT
Operating Temperature - Minimum
192 Degrees F

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y278, Compatible Manufacturer Model Number C6121, Compatible Series JD, KD, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series JD, Material Not Applicable, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 650 Degrees F, Operating Temperature - Minimum 192 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.