Zoro Homepage

Repair Part, 75 psi, 1 1/2

  • Mfr # A21959-1

  • Zoro # G813311345


product price: $41.19
/ea

Key Features

Port Connection Size
1 1/2 in
Operating Pressure - Maximum
75 psi
Product Type
Steam Trap Cover Gasket
Compatible Series
A, AI
Compatible Brand
Armstrong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A21959-1
Zoro #
G813311345
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1 1/2 in

Details

Item
Repair Part
Operating Pressure - Maximum
75 psi
Product Type
Steam Trap Cover Gasket
Compatible Series
A, AI
Compatible Brand
Armstrong
Compatible Steam Trap Type
Float, Thermostatic
Manufacturer Series
A
Operating Temperature - Maximum
377 Degrees F
Port Connection Type
NPT
Operating Temperature - Minimum
192 Degrees F
Compatible Manufacturer Model Number
D500057

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y259, Compatible Manufacturer Model Number D500057, Compatible Series A, AI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series A, Material Not Applicable, Operating Pressure - Maximum 75 psi, Operating Temperature - Maximum 377 Degrees F, Operating Temperature - Minimum 192 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.