Repair Part, Cast Iron/SS, 15 psi, 1/2 in

  • Mfr # D560353

  • Zoro # G213311334


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Compatible Steam Trap Type
Float, Thermostatic
Compatible Series
B, BI
Product Type
Steam Trap Cap and Disc
Manufacturer Series
BI
Port Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D560353
Zoro #
G213311334
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Repair Part
Compatible Steam Trap Type
Float, Thermostatic
Compatible Series
B, BI
Product Type
Steam Trap Cap and Disc
Manufacturer Series
BI
Operating Pressure - Maximum
15 psi
Compatible Brand
Armstrong
Compatible Manufacturer Model Number
D503913
Material
Cast Iron/Stainless Steel
Operating Temperature - Maximum
353 Degrees F
Operating Temperature - Minimum
192 Degrees F
Port Connection Type
NPT

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y266, Compatible Manufacturer Model Number D503913, Compatible Series B, BI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series BI, Material Cast Iron/Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 353 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.