Repair Part, Cast Iron/SS, 175 psi, 1 1/2
Mfr # D510178
Zoro # G613311323
product price: $1,588.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron/Stainless Steel
Compatible Brand
Armstrong
Compatible Series
A, AI
Manufacturer Series
A
Product Type
Steam Trap Cap and Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D510178
Zoro #
G613311323
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1 1/2 in
Details
Item
Repair Part
Material
Cast Iron/Stainless Steel
Compatible Brand
Armstrong
Compatible Series
A, AI
Manufacturer Series
A
Product Type
Steam Trap Cap and Disc
Operating Pressure - Maximum
175 psi
Compatible Steam Trap Type
Float, Thermostatic
Operating Temperature - Minimum
192 Degrees F
Compatible Manufacturer Model Number
D15766
Operating Temperature - Maximum
377 Degrees F
Port Connection Type
NPT
Description
Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y264, Compatible Manufacturer Model Number D15766, Compatible Series A, AI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series A, Material Cast Iron/Stainless Steel, Operating Pressure - Maximum 175 psi, Operating Temperature - Maximum 377 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.