Repair Part, Cast Iron/SS, 50 psi, 2 1/2 in

  • Mfr # B7550

  • Zoro # G413311363


product price: $5,945.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure - Maximum
50 psi
Manufacturer Series
KD
Compatible Series
JD, KD
Compatible Steam Trap Type
Float, Thermostatic
Port Connection Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7550
Zoro #
G413311363
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
2 1/2 in

Details

Item
Repair Part
Operating Pressure - Maximum
50 psi
Manufacturer Series
KD
Compatible Series
JD, KD
Compatible Steam Trap Type
Float, Thermostatic
Compatible Brand
Armstrong
Product Type
Steam Trap Cap and Disc
Operating Temperature - Minimum
192 Degrees F
Port Connection Type
NPT
Compatible Manufacturer Model Number
C6127
Operating Temperature - Maximum
650 Degrees F
Material
Cast Iron/Stainless Steel

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y282, Compatible Manufacturer Model Number C6127, Compatible Series JD, KD, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series KD, Material Cast Iron/Stainless Steel, Operating Pressure - Maximum 50 psi, Operating Temperature - Maximum 650 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.