Shop ARMSTRONG INTERNATIONAL
See all product information
Create Account
Repair Part, SS, 15 psi, 1 in
- Mfr # B4026-3
- Zoro # G613311330
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Port Connection Size
1 in
Operating Pressure - Maximum
15 psi
Compatible Steam Trap Type
Float, Thermostatic
Compatible Brand
Armstrong
Compatible Series
B, BI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4026-3
- Zoro #
- G613311330
- UPC #
- -
- Country of Origin
- United States
- Item
- Repair Part
- Operating Pressure - Maximum
- 15 psi
- Compatible Steam Trap Type
- Float, Thermostatic
- Compatible Brand
- Armstrong
- Compatible Series
- B, BI
- Manufacturer Series
- B
- Compatible Manufacturer Model Number
- D1175-3
- Operating Temperature - Maximum
- 377 Degrees F
- Operating Temperature - Minimum
- 192 Degrees F
- Material
- Stainless Steel
- Port Connection Type
- NPT
- Product Type
- Steam Trap Repair Kit
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
- Includes
- Guide Pin Assembly, Lever, Valve, Valve Retainer, Valve Seat
- Compatible with Brand
- Armstrong Pumps
- Compatible with Series
- B, BI
- Compatible Mfr. Model Number
- D1175-3
Dimensions
- Port Connection Size
- 1 in
Description
Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y246, Compatible Manufacturer Model Number D1175-3, Compatible Series B, BI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series B, Material Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 377 Degrees F, Operating Temperature - Minimum 192 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.