Zoro Homepage

Repair Part, SS, 15 psi, 1/2 in

  • Mfr # B4026-1

  • Zoro # G113311366


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
B, BI
Port Connection Size
1/2 in
Operating Pressure - Maximum
15 psi
Manufacturer Series
B
Compatible Brand
Armstrong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4026-1
Zoro #
G113311366
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
1/2 in

Details

Item
Repair Part
Compatible Series
B, BI
Operating Pressure - Maximum
15 psi
Manufacturer Series
B
Compatible Brand
Armstrong
Compatible Steam Trap Type
Float, Thermostatic
Compatible Manufacturer Model Number
D1175-7
Operating Temperature - Maximum
353 Degrees F
Material
Stainless Steel
Product Type
Steam Trap Repair Kit
Port Connection Type
NPT
Operating Temperature - Minimum
192 Degrees F

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y244, Compatible Manufacturer Model Number D1175-7, Compatible Series B, BI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series B, Material Stainless Steel, Operating Pressure - Maximum 15 psi, Operating Temperature - Maximum 353 Degrees F, Operating Temperature - Minimum 192 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.