Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Part, SS, 250 psi, 2 1/2 in

  • Mfr # B1674-8

  • Zoro # G213311570


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
800
Compatible Brand
Armstrong
Compatible Steam Trap Type
Inverted Bucket
Manufacturer Series
800
Operating Temperature - Minimum
192 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1674-8
Zoro #
G213311570
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
2 1/2 in

Details

Item
Repair Part
Compatible Series
800
Compatible Brand
Armstrong
Compatible Steam Trap Type
Inverted Bucket
Manufacturer Series
800
Operating Temperature - Minimum
192 Degrees F
Material
Stainless Steel
Product Type
Steam Trap Repair Kit
Compatible Manufacturer Model Number
D503354
Port Connection Type
NPT
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
450 Degrees F

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y222, Compatible Manufacturer Model Number D503354, Compatible Series 800, Compatible Steam Trap Type Inverted Bucket, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series 800, Material Stainless Steel, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum 192 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.