Repair Part, SS, 250 psi, 3/4 in
Mfr # B1671-7
Zoro # G413311318
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Series
800
Compatible Steam Trap Type
Inverted Bucket
Compatible Brand
Armstrong
Compatible Series
800
Product Type
Steam Trap Repair Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1671-7
Zoro #
G413311318
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
3/4 in
Details
Item
Repair Part
Manufacturer Series
800
Compatible Steam Trap Type
Inverted Bucket
Compatible Brand
Armstrong
Compatible Series
800
Product Type
Steam Trap Repair Kit
Material
Stainless Steel
Operating Pressure - Maximum
250 psi
Compatible Manufacturer Model Number
C5318-12
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
192 Degrees F
Port Connection Type
NPT
Description
Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y204, Compatible Manufacturer Model Number C5318-12, Compatible Series 800, Compatible Steam Trap Type Inverted Bucket, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series 800, Material Stainless Steel, Operating Pressure - Maximum 250 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum 192 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.