Repair Part, SS, 30 psi, 1 1/4 in
Mfr # B4026-6
Zoro # G413311356
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
30 psi
Compatible Steam Trap Type
Float, Thermostatic
Compatible Brand
Armstrong
Port Connection Size
1 1/4 in
Compatible Series
B, BI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4026-6
Zoro #
G413311356
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1 1/4 in
Details
Item
Repair Part
Operating Pressure - Maximum
30 psi
Compatible Steam Trap Type
Float, Thermostatic
Compatible Brand
Armstrong
Compatible Series
B, BI
Manufacturer Series
B
Compatible Manufacturer Model Number
D1175-10
Product Type
Steam Trap Repair Kit
Operating Temperature - Minimum
192 Degrees F
Port Connection Type
NPT
Operating Temperature - Maximum
377 Degrees F
Material
Stainless Steel
Description
Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y253, Compatible Manufacturer Model Number D1175-10, Compatible Series B, BI, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series B, Material Stainless Steel, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 377 Degrees F, Operating Temperature - Minimum 192 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.