Repair Part, SS, 30 psi, 3/4 in
Mfr # B1671-2
Zoro # G513311300
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Compatible Steam Trap Type
Inverted Bucket
Manufacturer Series
800
Compatible Series
800
Compatible Brand
Armstrong
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1671-2
Zoro #
G513311300
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
3/4 in
Details
Item
Repair Part
Compatible Steam Trap Type
Inverted Bucket
Manufacturer Series
800
Compatible Series
800
Compatible Brand
Armstrong
Material
Stainless Steel
Compatible Manufacturer Model Number
D501987
Operating Pressure - Maximum
30 psi
Product Type
Steam Trap Repair Kit
Operating Temperature - Minimum
192 Degrees F
Port Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Description
Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y202, Compatible Manufacturer Model Number D501987, Compatible Series 800, Compatible Steam Trap Type Inverted Bucket, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series 800, Material Stainless Steel, Operating Pressure - Maximum 30 psi, Operating Temperature - Maximum 450 Degrees F, Operating Temperature - Minimum 192 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.