Zoro Homepage

Repair Part, SS, 300 psi, 2 in

  • Mfr # B4029-9

  • Zoro # G413311325


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

Port Connection Size
2 in
Compatible Series
JD, KD
Compatible Steam Trap Type
Float, Thermostatic
Manufacturer Series
JD
Operating Pressure - Maximum
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4029-9
Zoro #
G413311325
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
2 in

Details

Item
Repair Part
Compatible Series
JD, KD
Compatible Steam Trap Type
Float, Thermostatic
Manufacturer Series
JD
Operating Pressure - Maximum
300 psi
Compatible Brand
Armstrong
Material
Stainless Steel
Operating Temperature - Minimum
192 Degrees F
Product Type
Steam Trap Repair Kit
Port Connection Type
NPT
Operating Temperature - Maximum
650 Degrees F
Compatible Manufacturer Model Number
D510180

Description

Repair Part, Compatible Brand Armstrong, Compatible Grainger Part Number 36Y281, Compatible Manufacturer Model Number D510180, Compatible Series JD, KD, Compatible Steam Trap Type Float, Thermostatic, Distance Between Inlet and Outlet Port Not Applicable, Flow Direction Not Applicable, Includes Strainer Not Applicable, Manufacturer Series JD, Material Stainless Steel, Operating Pressure - Maximum 300 psi, Operating Temperature - Maximum 650 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.